Shop All Milling and Drilling Machines
Jet
Var Speed Mill Machine, 3Ph, 3HP, 230/460V
Mfr # 691206
Zoro # G1940537
product price: $21,459.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,459.00
Free 30-Day Returns
Key Features
- Type Variable Speed R8
- Table Size (In.) 10 x 50
- Voltage 230/460
- Motor HP 3
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 691206
- Zoro # G1940537
- UPC # 662755513619
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 10 x 50 |
Overall Height | 87 |
Overall Width | 95-3/4 |
Overall Depth | 64 |
Quill Dia. (In.) | 3-3/8 |
T-Slot Size (In.) | 0 3/8 |
Description
Variable Speed Milling Machine, Phase 3, Voltage 230/460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 1-1/8" (BH 1 1/8)
- BOSCH 6'' Spade Bit Extension (DQCE1006)
- K-TOOL INTERNATIONAL Adjustable Ratcheting Torque Wrench Usa Made, 10-100 Ft/Lb, 3/8" Drive (KTI72121A)
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- JET Spindle Shaft (10905829)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Mill Drill Machine, 2 HP (350018)
- JET 20-Piece Tin Coated Double End Mill Set (650210)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- Jet Milling and Drilling Machines