Shop All Milling and Drilling Machines
Jet
Var Speed Mill Machine, 3Ph, 3HP, 230/460V
Mfr # 691204
Zoro # G1940412
product price: $12,499.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,499.00
Free 30-Day Returns
Key Features
- Type Variable Speed R8
- Table Size (In.) 10 x 50
- Voltage 230/460
- Motor HP 3
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 691204
- Zoro # G1940412
- UPC # 731325242638
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 10 x 50 |
T-Slot Size (In.) | 0 3/8 |
Overall Width | 95-3/4 |
Overall Height | 87 |
Overall Depth | 68 3/4 |
Quill Dia. (In.) | 3-3/8 |
Description
Variable Speed Milling Machine, Phase 3, Voltage 230/460
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/16 in. Sheet Metal Holcutter (14238)
- URREA 1/4"drive, 9/64"hex bit socket, SAE. (4770-9/64)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- GEARWRENCH 4 Pc. 8" Bastard File Set (82820H)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET 20-Piece Tin Coated Double End Mill Set (650210)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill Drill Machine, 2 HP (350018)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- Jet Power Drills