Shop All Milling and Drilling Machines
Jet
Var Speed Mill Machine, 3Ph, 3HP, 230/460V
Mfr # 690408
Zoro # G9879046
product price: $17,369.00
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$17,369.00
Free 30-Day Returns
Key Features
- Type Variable Speed R8
- Table Size (In.) 9 x 49
- Voltage 230/460V
- Motor HP 3
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690408
- Zoro # G9879046
- UPC # 662755988660
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 49 |
T-Slot Size (In.) | 0 3/8 |
Quill Dia. (In.) | 3-3/8 |
Overall Depth | 63 in |
Overall Height | 85 in |
Overall Width | 65-1/2 |
Quill Dia. | 3 3/8 in |
Ram Travel Length | 13-3/8 in |
Table Length | 9 in |
Table Width | 49 in |
Overall Length | 66 in |
Spindle Travel Length | 5 in |
Spindle Taper Size | R-8 |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 34 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Band Saw, 28 7/8" Blade Length (GCB18V-2N)
- CTA MANUFACTURING 10mm Metric Socket, 5 Points (9880)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- PROTO Socket Bar 3/4" Drive w/ 8 Clips - 17" (J2577)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill Drill Machine, 2 HP (350018)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- Jet Milling and Drilling Machines