Shop All Milling and Drilling Machines
Jet
Var Speed Mill Machine, 3Ph, 3HP, 230/460V
Mfr # 690120
Zoro # G9879161
product price: $17,159.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,159.00
Free 30-Day Returns
Key Features
- Type Variable Speed R8
- Table Size (In.) 10 x 50
- Voltage 230/460V
- Motor HP 3
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690120
- Zoro # G9879161
- UPC # 662755515965
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 10 x 50 |
T-Slot Size (In.) | 0 3/8 |
Overall Width | 95-3/4 |
Quill Dia. (In.) | 3-3/8 |
Overall Height | 87 in |
Overall Depth | 68 3/4 in |
Quill Dia. | 3 3/8 in |
Spindle Travel Length | 5 in |
Table Length | 10 in |
Ram Travel Length | 20-1/2 in |
Table Width | 50 in |
Overall Length | 78 in |
Spindle Taper Size | R-8 |
Description
Knee/Column Milling Machine, Table Length 10 in, Table Width 50 in, 3 hp, Table Load Capacity 720 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 35 in, Cross Travel 15-1/4 in, Min. Spindle Speed 70 RPM, Max. Spindle Speed 3,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80367D2B82535)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3035BC)
- MILWAUKEE TOOL #1 Square - 3" Cushion Grip Screwdriver (48-22-2851)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Spindle Shaft (10905829)
- Jet Power Drills