Shop All Milling and Drilling Machines
Jet
Var Speed Mill Machine, 3Ph, 3HP, 230/460V
Mfr # 690099
Zoro # G9879091
product price: $19,339.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,339.00
Free 30-Day Returns
Key Features
- Type Variable Speed R8
- Table Size (In.) 9 x 49
- Voltage 230/460V
- Motor HP 3
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690099
- Zoro # G9879091
- UPC # 662755112300
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 49 |
Quill Dia. (In.) | 3-3/8 |
Overall Height | 85 in |
Overall Depth | 63 in |
Overall Width | 65-1/2 |
T-Slot Size (In.) | 0 3/8 |
Quill Dia. | 3 3/8 in |
Table Width | 49 in |
Table Length | 9 in |
Ram Travel Length | 13-3/8 in |
Spindle Taper Size | R-8 |
Spindle Travel Length | 5 in |
Overall Length | 66 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 34 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- TEKTON 1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs (SHB90103)
- IDEAL 3/16 In. Slotted-No.1 Phillips Bit (35-912)
- STANLEY Tape Measure, Steel, 12 ft Blade L (STHT30813S)
- JET Spindle Shaft (10905829)
- JET 20-Piece Tin Coated Double End Mill Set (650210)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill Drill Machine, 2 HP (350018)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- Jet Power Drills