Shop All Milling and Drilling Machines
Jet
Var Speed Mill Machine, 1Ph, 2HP, 115/230V
Mfr # 690407
Zoro # G9924266
product price: $16,900.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,900.99
Free 30-Day Returns
Key Features
- Type Variable Speed R8
- Table Size (In.) 9 x 49
- Voltage 115/230V
- Motor HP 2
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690407
- Zoro # G9924266
- UPC # 662755986246
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 49 |
Quill Dia. (In.) | 3-3/8 |
T-Slot Size (In.) | 3,5/8 |
Overall Depth | 63 in |
Overall Width | 65-1/2 |
Overall Height | 85 in |
Quill Dia. | 3 3/8 in |
Spindle Travel Length | 5 in |
Overall Length | 65-1/2 in |
Spindle Taper Size | R-8 |
Ram Travel Length | 14-1/2 in |
Table Length | 9 in |
Table Width | 49 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 2 hp, Table Load Capacity 660 lb, Phase 1, Voltage 115/230V, Longitudinal Travel 34 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Cobalt (401J59)
- FEIN Assy, Power Cord, 120v, Nema 5-15p (30798592040)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330B)
- WIDIA 6-32 Hand Tap Set (2865274)
- JET Draw Bar 3-01 For Milling Machine (JMD18-001)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill Drill Machine, 2 HP (350018)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Vertical Mill Drill, 2 HP, Single Phase, 110V, VMD-931G (1020693)
- Jet Power Drills