Shop All Workstands
Jet Tools
JET V-Roller Material Support Stand
Mfr # 414122
Zoro # G002649624
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000 lbs
- Width 22 in
- Height 5 in
- Tool Weight 48 lbs
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 414122
- Zoro # G002649624
- UPC # 662756000000
- Country of Origin Taiwan, Province of China
- Category Workstands
Dimensions
Width | 22 in |
Height | 5 in |
Length | 22 in |
Details
Load Capacity | 2000 lbs |
Tool Weight | 48 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Black (35-P-3296BK)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- 80/20 Swivel Foot Threaded Stem, 5/16-18X1.5" (12246)
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H (67106-G)
- K TOOL INTL Work Stand Adjustable & Foldable 41 X 43 X 35 (JL-ST03)
- STEELMAN Workstand, 1-1/4 in. H x 6 in. W (67115)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- KEYSCO TOOLS Work Stand, 400 lb. Capacity, 31 In. W (78024)
- NEW AGE Fixed Work Table, Aluminum, 48" W, 15" D (21548ES36P)
- Jet Tools Workstands