Shop All Stationary Lift Tables
Jet Tools
JET SLT-660F Scissor Lift Table, 660 lb. Capacity
Mfr # 140777
Zoro # G102564889
product price: $875.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Load Capacity 660 lbs
- Lifting Height Max. 32-3/8 in
- Lifting Height Min. 10-5/8 in
- Width 21 in
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 140777
- Zoro # G102564889
- UPC # 662755000000
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 32-3/8 in |
Lifting Height Min. | 10-5/8 in |
Width | 21 in |
Length | 37 in |
Handrail Height | 40 in |
Caster Wheel Dia. | 5 in |
Overall Height | 16 in |
Details
Load Capacity | 660 lbs |
Gross Vehicle Weight | 165 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Switch, Remote Control (24089)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1806DFX8)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- CAMPBELL CHAIN & FITTINGS #12 Steel Single Jack Chain, Zinc Plated, 100' per Reel (T0721727N)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 19.7" x 35.75", CAPACITY: 770 LBS (ETFD77)
- WESCO Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (260062)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- NOBLELIFT ELECTRIC STATIONARY LOW-PROFILE LIFT TABLE, 45"W x 61.5"L, 4400 LBS. CAP. (HTF-G44)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 48"W x 48"L, 4400 LBS. CAP. (ELF44-48X48)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- Jet Tools Lifting Tables