Shop All Replacement Parts
Jet Tools
JET MBS-1014W-3 10 in. Swivel Head Bandsaw
Mfr # 414477
Zoro # G703079607
product price: $10,971.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$10,971.99
Free 30-Day Returns
Key Features
- Weight 948 lb.
- HP 3 hp
- Cutting Capacity Rectangle At 45 Degrees: 9 in x 8-1/2 in; At 90 Degrees: 10 in x 14 in
- Drive Type Belt Drive
- Cutting Capacity Round At 45 Degrees: 9 in; At 90 Degrees: 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 414477
- Zoro # G703079607
- UPC # 662756000000
- Country of Origin Taiwan, Province of China
- Category Replacement Parts
Dimensions
Bed Height (In.) | 25 in |
Blade Wheel Diameter (In.) | 14 |
Details
Weight | 948 lb. |
HP | 3 hp |
Cutting Capacity Rectangle | At 45 Degrees: 9 in x 8-1/2 in; At 90 Degrees: 10 in x 14 in |
Drive Type | Belt Drive |
Cutting Capacity Round | At 45 Degrees: 9 in; At 90 Degrees: 10 in |
Phase | 3 |
Vise Swivels | 45 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 2 (150R2A)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- ITL 1000V Insulated Ratcheting Box Wrench, 3/8" (07050)
- DRILL AMERICA 3/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/32)
- ALLWAY Carbon Steel 7 Point Segmented Replacement Snap Blades 5 pk, 5PK (K7B)
- ALTRONIX 4A Power Supply, 115VAC/230VAC, 50/60Hz Input 4 12VDC/24VDC (SMP5PMP4CB)
- FEIN Drilling And Holemaking, SAFETY COVER (69908120276)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Piston Driver for Makita BPT350 / BPT350Z / LXTP01 / LXTP01Z / TP03Z / XTP01Z / XTP02Z (SP 345702-4)
- JET 2 Swivel Lock Casters 3/8 4 Piece Set (98-0129)
- MILWAUKEE TOOL 5/8 in.-11 Fixtec Nut (ML05-59-0015)
- HUSQVARNA PARALLEL PIN, #X25, 10PK (720182520)
- Jet Tools Power Tool Parts