Shop All Milling and Drilling Accessories
Jet Tools
JET JVM-836-1 Vertical Milling Machine
Mfr # 690036
Zoro # G202539985
product price: $10,917.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$10,917.99
Free 30-Day Returns
Key Features
- Type Step Pulley R8
- T-Slots 2-1/2 in
- Spindle to Table (In.) 13-3/4 in
- Voltage 115/230V
- Quill Dia. (In.) 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 690036
- Zoro # G202539985
- UPC # 662755000000
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
Quill Dia. (In.) | 3-3/8 in |
Overall Width | 52 in |
Overall Length | 55 in |
Overall Height | 78 in |
Table Size (In.) | 7-7/8 x 35-3/4 |
Details
Type | Step Pulley R8 |
T-Slots | 2-1/2 in |
Spindle to Table (In.) | 13-3/4 in |
Voltage | 115/230V |
Feed Rate for Power Down Feed (In.) | 0.0015, 0.003, 0.006 |
Spindle Speed (RPM) | 240 to 1550 |
Knee Travel (In.) | 14 |
Spindle Taper | R-8 |
Longitudinal Travel (In.) | 22-1/4 in; 18 in (With Powerfeed) |
Number of Spindle Speeds | 5 |
Ram Travel (In.) | 10-1/2 in |
Motor HP | 1.5 |
Phase | 1 |
Cross Travel (In.) | 9-1/2 in |
Work Table Weight Capacity (Lbs.) | 500 |
Distance Spindle to Column (Max.) | 15-3/4 in |
30 Point Inspection | JET 30 Point |
Spindle Travel (In.) | 5 |
Collet Capacity | 1/8 in to 7/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2-3/16" Strike-free Leverage Wrench, 45° Offset Head (66670)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 (823909G)
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- DYNAMIC Tools 10" Mill Hand File, Bastard Cut (D094202)
- MILESCRAFT PocketJig100 Single Barrel Pocket Hole Jig (1324)
- WALTER Assembly Parts and Accessories Order code - FS2005 (FS2005)
- WALTER Assembly Parts and Accessories FS1029 (FS1029)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- HOUGEN 11/16 in. RotaCut Hole Cutter (11128)
- HOUGEN 9/16 in. RotaCut Hole Cutter (11120)
- UNIBOR Step Reamer 3-pc Kit (19K02)
- Jet Tools Milling and Drilling Accessories