Shop All Milling and Drilling Machines
Jet Tools
JET JTM4VS-1 Variable Speed Vertical Mill, 230V, 1PH, 2HP
Mfr # 690180
Zoro # G103080272
product price: $15,274.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$15,274.99
Free 30-Day Returns
Key Features
- Type Variable Speed
- Table Size (In.) 9 x 49
- Voltage 115/230V
- Spindle Speed 60 to 4200 RPM
- Motor HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 690180
- Zoro # G103080272
- UPC # 662756000000
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 49 |
Quill Dia. | 3-3/8 in |
Overall Height | 63 in |
Overall Depth | 66 in |
Overall Width | 85 in |
Details
Type | Variable Speed |
Voltage | 115/230V |
Spindle Speed | 60 to 4200 RPM |
Motor HP | 2 |
Phase | 1 |
Longitudinal Travel | 34 in |
Cross Travel | 12 in |
Knee Travel | 14-1/2in |
Ram Travel | 13-3/8 in |
Max. Table Weight | 660 lb. |
Spindle Taper | R-8 |
T-Slots | 2-1/2 in |
Spindle to Table | 17-1/2 in |
Spindle Travel | 5 in |
Collet Capacity | 1/8 in to 7/8 in |
Table Longitudinal Travel With Powerfeed | 28-3/4 in |
Quill Down Feed Rates (IPR) | 0.0015, 0.003, 0.006 |
Distance Spindle to Column (Max.) | 19 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Tool Belt, Three Pouch Belt Set, Nylon, Polyester (Pouches), 5 Pockets (4750-3PB-1)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A2)
- MAKITA 12V max CXT® Brushless Barrel Grip Jig Saw Kit (2.0Ah) (VJ05R1J)
- GREENLEE Cutter Blade Kit Ets12 (HB.9864)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- JET Mill Drill, 26 In, 2 HP (350020)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- Jet Tools Milling and Drilling Machines