Shop All Milling and Drilling Machines
Jet Tools
JET JTM-1050EVS2/230 2X MILL PWR CNC
Mfr # 690675
Zoro # G302749147
product price: $50,679.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$50,679.99
Free 30-Day Returns
Key Features
- Type CNC
- Table Size (In.) 10 x 50
- Voltage 230V
- Spindle Speed 60 to 4500 RPM
- Motor HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 690675
- Zoro # G302749147
- UPC # 731325000000
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 10 x 50 |
Column Dia. | 20 in |
Quill Dia. | 3-3/8 in |
Overall Depth | 66 in |
Overall Height | 63 in |
Overall Width | 87 in |
Saddle Width (In.) | 11-1/2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 10 Flute, HSS (13H784)
- TITAN Impact Reducer Adaptor Set, 3 pcs. (12036)
- MORSE Band Saw Blade, 15 ft. 9 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (ZWEG360C58M42-15' 9)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Vertical Mill Drill, 2 HP, Single Phase, 110V, VMD-931G (1020693)
- WHEELER-REX Earthworm Hydro Drill (7800)
- JET Mill Drill, 26 In, 2 HP (350020)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- DAYTON Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp (2LKP8)
- JET Spindle Shaft (10905829)
- JET Mill Drill Machine, 2 HP (350018)
- Jet Tools Milling and Drilling Machines