Shop All Milling and Drilling Machines
Jet Tools
JET JMD-18, R-8 Taper Mill Drill, 2HP, 1Ph, 115/230V
Mfr # 350018
Zoro # G702677194
product price: $4,637.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,637.99
Free 30-Day Returns
Key Features
- Swing 15-7/8 in
- Table Size (In.) 9-1/2 x 32-1/4
- Voltage 115/230V
- Spindle Speed 150 to 3000 RPM
- Face Milling Capacity 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 350018
- Zoro # G702677194
- UPC # 662755000000
- Country of Origin China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9-1/2 x 32-1/4 |
Overall Depth | 47 in |
Overall Height | 4 in |
Quill Dia. | 3 in |
Overall Width | 51 in |
Base Size | 15-3/4 in x 23-3/4 in |
Column Dia. | 4-1/2 in |
Details
Swing | 15-7/8 in |
Voltage | 115/230V |
Spindle Speed | 150 to 3000 RPM |
Face Milling Capacity | 3 in |
Motor HP | 2 |
Phase | 1 |
Longitudinal Travel | 20-1/2 in |
Spindle Taper | R-8 |
Spindle to Table | 17-1/2 in |
Max. Table Weight | 400 lb. |
T-Slots | 1-13/16 in |
Number of T-Slots | 4 |
Spindle Travel | 5 in |
Number of Spindle Speeds | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Long Drive Pin Punch, 5/32 In Tip, 8 In L (2AJE5)
- METABO Cutting Guard Clip, For Angle Grinder (630352000)
- MILWAUKEE TOOL SDS MAX Flat Chisel 12" (48-62-4079)
- PROTO Combination Wrench, 7-29/32" Length (J1213M-T500)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- SHARP Mill/Drill Machine, 10" Swing, 15HP (KMA-2)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- Jet Tools Milling and Drilling Machines