Shop All Lever Chain Hoists
Jet Tools
JET JLP-300A-20 3-Ton Lever Hoist, 20' Lift
Mfr # 287503
Zoro # G302540782
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3 tons
- Hoist Lift 20 ft
- Lever Length 16-1/7 in
- Hoist Overload Protection No
- Pull to Lift Rated Load 71 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 287503
- Zoro # G302540782
- UPC # 731325000000
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Lever Length | 16-1/7 in |
Details
Load Capacity | 3 tons |
Hoist Lift | 20 ft |
Hoist Overload Protection | No |
Pull to Lift Rated Load | 71 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- ANCRA CARGO 2-INCH BY 27-FOOT J-HOOK RATCHET STRAP (556-WHK)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 40' (SFCS4W-14AWG-40)
- CM 16Ft Chain Drop-Chain Bag (2483)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 10ft. Load Chain, 3000 lb. Load Capacity, 10 ft Hoist Lift (OZIND150-10LH)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.0t-10'Lift-USA Chain Overload Protected (LA010-10UV)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-15)
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP52)
- DAYTON 29/32 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1000 lbs. Load Capacity (425Z67)
- Jet Tools Lever Chain Hoists