Shop All Lever Chain Hoists
Jet Tools
JET JLP-150A-5 1.5-Ton Lever Hoist, 5' Lift
Mfr # 287400
Zoro # G202539862
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1-1/2 tons
- Hoist Lift 5 ft
- Lever Length 16-1/7 in
- Hoist Overload Protection No
- Pull to Lift Rated Load 49 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 287400
- Zoro # G202539862
- UPC # 731325000000
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Lever Length | 16-1/7 in |
Details
Load Capacity | 1-1/2 tons |
Hoist Lift | 5 ft |
Hoist Overload Protection | No |
Pull to Lift Rated Load | 49 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 8' - 3-ply (EE3-902-08-T3)
- METALLIC LADDER Aluminum Bottom Section 6 Foot (WC-6B-P)
- WILTON Hoist, 20FT Lift, Overload Pro, 5 Ton, 10000 lb. Load Capacity, 20 ft Hoist Lift (L100-500WO-20)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (4ZX43)
- VESTIL Mini Cable Hoist w/750 lb. Capacity (MINI-7)
- CM Coffing LSB Ratchet Lever Hoist, 15 Ft. Lift, 3/4 Ton (LSB07515)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 31/32 in Hook Opening (LB008-20)
- Jet Tools Hoists