Shop All Lever Chain Hoists
Jet Tools
JET JLP-075A-5 3/4-Ton Lever Hoist, 5' Lift
Mfr # 287300
Zoro # G002540006
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3/4 tons
- Hoist Lift 5 ft
- Lever Length 11 in
- Hoist Overload Protection No
- Pull to Lift Rated Load 31 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 287300
- Zoro # G002540006
- UPC # 731325000000
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Lever Length | 11 in |
Details
Load Capacity | 3/4 tons |
Hoist Lift | 5 ft |
Hoist Overload Protection | No |
Pull to Lift Rated Load | 31 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM 85997 Load Chain, 0192 In Trade, Disc Grade (85832A)
- SUPCO Hand Winch, Spur Gear, No Brake, 250 lb. (ATP1)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00002)
- ZORO SELECT Caster Wheel, Nylon, 4 in., Up to 550 deg F (5VR56)
- MAGNA LIFTING PRODUCTS 1/2 ton Capacity, Lever Hoist, MAGNA, 20' Lift (LH05020)
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 15 ft Hoist Lift, 51/64 in Hook Opening (LX003-15)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LB015-5-SYH)
- MILWAUKEE TOOL 1-Ton Electric 10 Ft. Lift Height Chain Hoist (9565)
- CM Hch, 622A, 3 Ton, 15 Ft Lift, 2223A (2223A)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- Jet Tools Lever Chain Hoists