Shop All Lever Chain Hoists
Jet Tools
JET JLH-600WO-5 6-Ton Lever Hoist, 5' Lift w/ Overload Protection
Mfr # 376600
Zoro # G702540320
product price: $1,428.99
/ea
Free Shipping & Returns
$1,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6 tons
- Lever Length 16-1/3 in
- Pull to Lift Rated Load 84 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 376600
- Zoro # G702540320
- UPC # 731325000000
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Lever Length | 16-1/3 in |
Details
Load Capacity | 6 tons |
Hoist Lift | 5 ft |
Pull to Lift Rated Load | 84 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- ZORO SELECT Dock Bumper, 20x4-1/2x13 In., Rubber (26W591)
- DEMAG Trolley, 2400 lb., Fits Beam Height: 4 in (U11-200)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- VESTIL Economy Lever Hoist, 12K, 10 ft., 12000 lb. Load Capacity, 10 ft Hoist Lift (ELH-120-10)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-10)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Yiii WOverload Protection, 315 Ton, 15 Ft Lift (YIII-320-15)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening (LX005-15)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening (29XP37)
- Jet Tools Lifting Equipment