Shop All Vertical & Horizontal Band Saws
Jet Tools
JET J-8201VS 14 in. Wood/Metal Vertical Variable Speed Bandsaw, 1 Ph.
Mfr # 414502
Zoro # G402715318
product price: $3,433.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,433.99
Free 30-Day Returns
Key Features
- Voltage 115/230V
- HP 1 HP
- Speeds 2600 sfpm
- Overall Width 18-1/2 in
- Overall Depth 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 414502
- Zoro # G402715318
- UPC # 662756000000
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Overall Width | 18-1/2 in |
Overall Depth | 26 in |
Table Dimensions | 44 in x 14 in x 14 in |
Min. Blade Width | 1/8 in |
Max. Blade Width | 3/4 in |
Overall Height | 67 in |
Max. Height Capacity (In.) | 6 |
Details
Voltage | 115/230V |
HP | 1 HP |
Speeds | 2600 sfpm |
Phase | 1 |
Table Tilt to Left (Deg.) | 15 |
Throat Capacity (In.) | 13-1/2 |
Table Tilt to Right (Deg.) | 45 |
Under Guide (In.) | 6 |
Under Guide with Riser Block (In.) | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X20)
- SIMONDS File Set, Specialty Pattern, Assorted, 8inL (72758790)
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- KO-KEN Socket 15mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-15)
- BAILEIGH INDUSTRIAL Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP (WBS-14-S)
- DOALL Vertical Contour Band Saw (2013-V2)
- JET Band Saw, 13" x 19" or 10" x 21" Rectangle, 13" Round, 13 in Square, 230/460V AC V, 3 hp HP (414471)
- JET Band Saw, 4" x 16" x 12" Rectangle, 9" Round, 8 in Square, 115/230V AC V, 1.5 hp HP (414468)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- WILTON Saw Deluxe 5HP 1Ph 230V, 30IN Fence (708676PK)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- Jet Tools Power Saws