Shop All Belt Sanders
Jet Tools
JET J-4300A 6 x 48 Industrial Belt Machine, 1PH
Mfr # 414600
Zoro # G402650114
product price: $3,105.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,105.99
Free 30-Day Returns
Key Features
- HP 1-1/2 HP
- Voltage 115/230V
- Phase 1
- Tool Length 30-1/2 in
- Overall Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 414600
- Zoro # G402650114
- UPC # 662755000000
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Tool Length | 30-1/2 in |
Overall Height (In.) | 5 in |
Overall Width (In.) | 23 in |
Belt Table Size (In.) | 7-3/8 x 14-3/4 |
Details
HP | 1-1/2 HP |
Voltage | 115/230V |
Phase | 1 |
Belt Table Tilt Angle (Deg.) | 45 Degrees Outward, 20 Degrees Inward |
Tool Weight | 215 lb. |
Table Slots | 5/8 in |
Style | Belt |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7/8" Super-Duty Cold Chisel (J86078)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- TENG TOOLS M120030-C 1/2" Drive Universal Joint (M120030-C)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #42 (44312)
- METABO Corded Tube Sander, Belt L 30 in, 13.5 A (RBE 15-180 Set)
- DEWALT Cordless Belt Sander, 1,050 fpm, 20 V, 3" W (DCW220B)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- UNIVERSAL TOOL 1/8", 1/4" Or 1/2"-24" Belt Sander (UT8701)
- MAKITA 4" x 24" Belt Sander (9403)
- MAKITA Cordless Band File, BeltL 21 in, 5600 SFPM (XSB01Z)
- SKIL Belt Sander, 6.0 A, 3 x 18 In (7510-01)
- Jet Tools Sanders & Accessories