Shop All Belt Sanders
Jet Tools
JET J-4103 2 x 72 Square Wheel Belt Grinder
Mfr # 577000
Zoro # G002749577
product price: $3,263.99
/ea
Free Shipping & Returns
$3,263.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Size 2 in x 72 in
- HP 1 HP
- Voltage 115/230V
- Phase 1
- Overall Width (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 577000
- Zoro # G002749577
- UPC # 662756000000
- Country of Origin United States
- Category Belt Sanders
Dimensions
Belt Size | 2 in x 72 in |
Overall Width (In.) | 18 in |
Tool Length | 31 in |
Overall Height (In.) | 18 in |
Details
HP | 1 HP |
Voltage | 115/230V |
Phase | 1 |
Tool Weight | 116 lb. |
Style | Belt |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130505)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-14' 6)
- ECLIPSE General Hand Tool Kit, No. of Pcs. 11 (902-218)
- MORSE Matrix II Portable Band Saw Blade, Standard, Series: Master Cobalt, 27-3/16 in L, 1/2 in W, 0.02 in (ZWEP271418MC)
- JET Sander, 6" x 48" Belt, 10" Disc (J-4201K)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- DAYTON Dual Belt Sander, 2" W, 72" L, 1.5 hp (808TG0)
- MAKITA 3" x 24" Belt Sander (9920)
- DEWALT Cordless Belt Sander, 1,050 fpm, 20 V, 3" W (DCW220B)
- BALDOR-RELIANCE Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander (248-151TD)
- MAKITA 3/8" x 21" Belt Sander (9032)
- Jet Tools Belt Sanders