Shop All Dust Collector Accessories
Jet Tools
JET Heat Resistant Hose 180 Degree 2 ft. 3 in.
Mfr # 414813
Zoro # G203080219
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.5 lb.
- Width 2 in
- Length 19 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet Tools
- MFR # 414813
- Zoro # G203080219
- UPC # 731325000000
- Country of Origin Taiwan, Province of China
- Category Dust Collector Accessories
Dimensions
Width | 2 in |
Length | 19 in |
Height | 2 in |
Details
Weight | 1.5 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0980)
- STANLEY Magnetic Level, 9" (42-264)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- MAKITA Dust Extractor Attachment w/ HEPA Filter (DX01)
- MILWAUKEE TOOL Dust Box Assembly for M18 FUEL HAMMERVAC Dust Extractors (49-90-2344)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- JET Collection Bags, 20 In., PK5 (709563)
- RIDGID Filter, 3-Ply, Paper, Non-reusable (VF3500)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11769) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103L)
- JET 717600 Cyclonic Dust and Chip Separator (717600-JET)
- Jet Tools Dust Collector Accessories