Shop All Band Saw Blades
Jet Tools
JET HBS-56S Horizontal Swivel Head Bandsaw
Mfr # 414457
Zoro # G602685015
product price: $1,673.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,673.99
Free 30-Day Returns
Key Features
- Weight 172 lb.
- Drive Type Belt Drive
- Head Movement (Deg.) 60
- Bed Height (In.) 28 in
- Prewired Voltage (V) 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 414457
- Zoro # G602685015
- UPC # 662756000000
- Country of Origin Taiwan, Province of China
- Category Band Saw Blades
Dimensions
Bed Height (In.) | 28 in |
Details
Weight | 172 lb. |
Drive Type | Belt Drive |
Head Movement (Deg.) | 60 |
Prewired Voltage (V) | 115 |
Vise Swivels | 45 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS M3812 - 9 Piece 3/8" Drive Metric Hex Bit Socket Set (M3812)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYD4)
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (522969)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (95571QPB123660)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-7' 9)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (422825)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-9 Ft 11-1/2)
- SUPERCUT 124-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (446180)
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (19659D2B133990)
- Jet Tools Power Saw Blades