Shop All Angle Grinders & Accessories
Jet Tools
JET 8" Industrial Grinder and 4 x 36 Belt Sander
Mfr # 578436
Zoro # G902674610
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Tool Length 22.88 in
- Tool Weight 80 lb.
- Width 12-1/4 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 578436
- Zoro # G902674610
- UPC # 731326000000
- Country of Origin Taiwan, Province of China
- Category Angle Grinders & Accessories
Dimensions
Tool Length | 22.88 in |
Width | 12-1/4 in |
Overall Dimensions (In.) | 23-7/32 x 19-1/2 x 13-15/16 |
Height (in) | 20.63 in |
Belt Size (In.) | 4 x 36 |
Shaft Diameter (In.) | 5/8 |
Details
Voltage | 115/230V |
Tool Weight | 80 lb. |
Phase | 1 |
Motor HP | 1 |
Belt Speed (SFPM) | 3769 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (440-22X)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M31)
- URREA 3/8" drive, 6-point short impact socket 7/16" (7214H)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.50mm (C18955)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43116/ DWA8951F)
- DIAMABRUSH Dust Shroud 7 in., 1 pcs. (FH-70HTSHROUD)
- TOLSEN 4-1/2 Angle Grinder, 6.5Amp (79722)
- MAKITA 9" Angle Grinder, 15.0A, Trigger, AC/DC (GA9031Y)
- MAKITA Angle Grinder 4 1/2", 11.0 A, Paddle, Non (GA4553R)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43140/ DWA8951F)
- Jet Tools Angle Grinders & Accessories