Shop All Manual Chain Hoists
Jet Tools
JET 5SS-1C-15 5-Ton Electric Hoist w/ 15' Lift, 115/230V
Mfr # 511500
Zoro # G002649952
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$6,590.99
Free 30-Day Returns
Key Features
- Load Capacity 6600 lbs
- Hoist Lift 15 ft
- Hoist Overload Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet Tools
- MFR # 511500
- Zoro # G002649952
- UPC # 662756000000
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 6600 lbs |
Hoist Lift | 15 ft |
Hoist Overload Protection | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Door, 11 oz. PVC Mesh, 8 ft. H (999-10311)
- JET Hand Chain Hoist With 30ft Lift, 1/2-Ton (S90-050-30)
- DAYTON Convertible Hand Truck, H 51-3/4 In (34D671)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH010-10)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 30 ft. Lift (19712)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (CF020-15)
- JET 1-Ton Hand Chain Hoist with 20ft Lift (101912)
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 10Ft Lift, 1/2 Ton Cap. (2208A)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- Jet Tools Manual Chain Hoists