Shop All Lever Chain Hoists
Jet Tools
JET 3-Ton Lever Hoist, 10' Lift
Mfr # 287501
Zoro # G402540675
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3 tons
- Hoist Lift 10 ft
- Lever Length 16-1/7 in
- Hoist Overload Protection No
- Pull to Lift Rated Load 71 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 287501
- Zoro # G402540675
- UPC # 731325000000
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Lever Length | 16-1/7 in |
Details
Load Capacity | 3 tons |
Hoist Lift | 10 ft |
Hoist Overload Protection | No |
Pull to Lift Rated Load | 71 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- WARN INDUSTRIES WINCH ACCESSORIES, ATV ROLLER FAIRLEAD (28929)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 3 in W, Nylon, Yellow (EE2803NFX13)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW4-58-10-D)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 29/64 in Hook Opening (5HT16)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LB015-5-SYH)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (3TP99)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-20-SYH)
- INGERSOLL-RAND Lever Chain Hoist, 3 tons, 15 ft., 6000 lb. Load Capacity, 15 ft Hoist Lift (SLB600-15)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 0.9 in. Hook Opening (19661)
- ALL MATERIAL HANDLING Badger Lever Hoist 0.75t-10'Lift (LC008-10Z)
- Jet Tools Hoists