Shop All Manual Chain Hoists
Jet Tools
JET 1SS-1C-20 1-Ton, 1 PH Electric Hoist w/ 20' Lift
Mfr # 112000
Zoro # G202649172
product price: $4,000.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,000.99
Free 30-Day Returns
Key Features
- Load Capacity 2200 lbs
- Hoist Lift 20 ft
- Hoist Overload Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 112000
- Zoro # G202649172
- UPC # 662756000000
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 2200 lbs |
Hoist Lift | 20 ft |
Hoist Overload Protection | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Whl, 1100 lb., 1/2", 3/4" Bore Dia. (400K31)
- US CARGO CONTROL 2-5/16" Mounting Ring Stainless Steel T316 - 6,000 lbs (MR8SS)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- COLUMBUS MCKINNON. CM Series 622 Hand Chain , 15Ft Lift, 1 Ton Cap. (2210A)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Black Oxide Chain (CH20-20-B)
- VESTIL Manual Trolley, 600 lb. Capacity (QIT-06)
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 10 ft. (OZ005-10CHOP)
- ALL MATERIAL HANDLING Badger Manual Hoist 5t-15'Lift-13'Drop (CB050-15-13Z)
- Jet Tools Hoists