Shop All Electric Hand and Die Grinders
Jet Tools
JET 1/4" Drive R12 Series 1 HP Extended Die Grinder
Mfr # 505481
Zoro # G202541070
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Capacity 1/4 in
- Tool Weight 2.6 lb.
- Features Full, Extended Body
- Tool Length 13 in
- Width 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 505481
- Zoro # G202541070
- UPC # 731326000000
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Tool Length | 13 in |
Width | 1.9 in |
Height (in) | 2.1 in |
Details
No Load RPM | 20,000 |
Collet Capacity | 1/4 in |
Tool Weight | 2.6 lb. |
Features | Full, Extended Body |
Air Consumption (CFM) | 5.3 |
Vibration Level (m/s2) | 0.46 |
Horse Power (HP) | 1 |
Air Pressure (psi) | 90 |
Air Hose ID | 3/8 in |
Min. Air Hose (ID) | 3/8 in |
Air Inlet | 1/4" NPT |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Side Cutter (622N)
- PROSKIT Coax Crimping Kit w/Crimper Frame, 5 Dies (500-001)
- HHIP 1/4 X 5" Double End Boring Bar 90/45 Degree (1015-0250)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Kit, 1.5" (H0944)
- AIRCAT 1Hp Angle Die Grinder (6265)
- UNIVERSAL TOOL 1/4" Angle Die Grinder .4Hp 18,000 Rpm (UT8727-20)
- INGERSOLL-RAND Grinder Kit (301B32MK)
- AIRCAT 1.0 Hp Composite Straight Die Grinder (6260)
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch (GEP 710 Plus)
- MILWAUKEE TOOL 11-Amp Die Grinder (5196)
- UNIVERSAL TOOL 1/4" Mini Die Grinder (UT8710-25)
- Jet Tools Grinders & Accessories