Shop All Portable Electric Air Compressors
Jet Tools
Jcp-601- 60Gal Vertical Air Compressor
Mfr # JET506601
Zoro # G7790169
product price: $1,477.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,477.99
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # JET506601
- Zoro # G7790169
- Country of Origin United States
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Jcp-601- 60Gal Vertical Air Compressor |
Description
Jcp-601- 60Gal Vertical Air Compressor
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS (6302RS)
- CONTINENTAL CONTITECH 2/3VX400 Banded Cogged V-Belt, 40" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX400)
- VIAIR Dual Silver 450C Value Pack, 150 psi, 450C (45012)
- CHICAGO PNEUMATIC Oil Free 1.5 HP, 115 Volt, 1.6 Gallon Portable Air Compressor, 2.0 CFM at 90 PSI, 115 MAX PSI (EZAIR)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 1.5-HP 175 PSI (CAT-20015HP)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- VIAIR Portable Compressor Kit, 12V, 100Prcnt Dut (45043)
- WOOD INDUSTRIES Eagle, Portable Electric Air Compressor, 3 HP, 6.5 Gallon, Horizontal, 3.0 CFM (653036L)
- DEWALT Portable Compressor, 120/240V, 20 gal. (DXCMPA1982054)
- Jet Tools Portable Electric Air Compressors