Shop All Clamping Kits
Jet Tools
Clamping Kit w/ Tray for T-Slot 52-Piece Kit for Vise
Mfr # 660038
Zoro # G102649784
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.1 in
- Length 13.2 in
- Overall Height 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet Tools
- MFR # 660038
- Zoro # G102649784
- UPC # 662755000000
- Country of Origin China
- Category Clamping Kits
Dimensions
Width | 9.1 in |
Length | 13.2 in |
Overall Height | 5.2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206A5)
- KESON SAE Tape Measure (PGPRO1810V)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Round S (9128)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- HHIP 1/2-13 X 5" T-Slot Bolt (3900-1275)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- HHIP M20 X 2.5 X 175mm Long Alloy Steel Stud (3436-5040)
- HHIP 1/2-13 X 3" T-Slot Bolt (3900-1272)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- Jet Tools Clamping Kits