Shop All Manual Chain Hoists
Jet Tools
BLVS025-010 1/4-Ton Electric Hoist 10' Lift 1-Phase
Mfr # 104011
Zoro # G102673390
product price: $3,828.99
/ea
Free Shipping & Returns
$3,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 550 lbs
- Hoist Lift 10 ft
- Hoist Overload Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 104011
- Zoro # G102673390
- UPC # 731326000000
- Country of Origin Taiwan, Province of China
- Category Manual Chain Hoists
Details
Load Capacity | 550 lbs |
Hoist Lift | 10 ft |
Hoist Overload Protection | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Vinyl (33RF57)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EE1802NTX12)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- DAYTON Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Gray (2MKA3)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB100-20)
- VESTIL Manual Trolley, 8000 lb. Capacity (QIT-8)
- GLOBAL INDUSTRIAL Manual Chain Hoist 20 Foot Lift 2,000 Pound Cap. (241642)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 4K (LOW-4G)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB010-10)
- MAGNA LIFTING PRODUCTS 10 ton Capacity, Hand Chain Hoist, MAGNA, 10' Lift (CH100010)
- MAGNA LIFTING PRODUCTS 5 ton Capacity, Hand Chain Hoist, MAGNA, 15' Lift (CH50015)
- Jet Tools Manual Chain Hoists