Shop All Vertical & Horizontal Band Saws
Jet Tools
4-3/4 in x 4 in (at 45 Degrees); 7 in x 10-1/2 in (at 90 Degrees) Rectangle, 115/230V V, 1 HP HP
Mfr # 413451
Zoro # G302665270
product price: $3,446.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$3,446.99
Free 30-Day Returns
Key Features
- Cutting Capacity Rectangle 4-3/4 in x 4 in (at 45 Degrees); 7 in x 10-1/2 in (at 90 Degrees)
- Cutting Capacity Round 4 in (at 45 Degrees); 7 in (at 90 Degrees)
- Voltage 115/230V
- HP 1 HP
- Overall Width 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 413451
- Zoro # G302665270
- UPC # 731325000000
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Overall Width | 22-1/2 in |
Overall Height | 41 in |
Overall Depth | 51 in |
Blade Wheels Dia. | 11-3/4 in |
Bed Height (In.) | 23 |
Details
Cutting Capacity Rectangle | 4-3/4 in x 4 in (at 45 Degrees); 7 in x 10-1/2 in (at 90 Degrees) |
Cutting Capacity Round | 4 in (at 45 Degrees); 7 in (at 90 Degrees) |
Voltage | 115/230V |
HP | 1 HP |
Phase | 1 |
Prewired Voltage (V) | 115 |
Drive | Belt Drive |
Vise Swivels (Deg.) | 45 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE HENRY Knife Folding 1 Blade 3In (LB3)
- MILWAUKEE TOOL 18 TPI Standard Sub-Compact Portable Band Saw Blade 3PK (48-39-0572)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- URREA 18 MM Full polished 12-point combination wrench (1218M)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- JET Band Saw, 8" x 11-1/4" Rectangle, 5" Round, 8 in Square, 115/230V AC V, 1 hp HP (413460)
- PALMGREN Metal Cutting Band Saw, Vertical 3-Speed (9683128)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (414502)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- JET Band Saw, 8-3/4" x 7" Rectangle, 8-3/4" Round, 8.75 in Square, 230V AC V, 1.5 hp HP (414467)
- DOALL Horizontal Semi-Automatic, Dual Miter Band Saw (DS-320SA)
- Jet Tools Power Saws