Shop All Vertical & Horizontal Band Saws
Jet Tools
4-1/2 in x 5 in (at 45 Degrees); 7-1/2 in x 5 in (at 90 Degrees) Rectangle, 115V V, 1/2 HP HP
Mfr # 414453
Zoro # G102649470
product price: $1,766.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,766.99
Free 30-Day Returns
Key Features
- Cutting Capacity Rectangle 4-1/2 in x 5 in (at 45 Degrees); 7-1/2 in x 5 in (at 90 Degrees)
- Cutting Capacity Round 4-1/2 in (at 45 Degrees); 5 in (at 90 Degrees)
- Voltage 115V
- HP 1/2 HP
- Speeds 85, 125, 200 sfpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 414453
- Zoro # G102649470
- UPC # 662755000000
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Blade Wheels Dia. | 7-1/2 in |
Overall Depth | 37 in |
Overall Height | 37 in |
Overall Width | 16 in |
Details
Cutting Capacity Rectangle | 4-1/2 in x 5 in (at 45 Degrees); 7-1/2 in x 5 in (at 90 Degrees) |
Cutting Capacity Round | 4-1/2 in (at 45 Degrees); 5 in (at 90 Degrees) |
Voltage | 115V |
HP | 1/2 HP |
Speeds | 85, 125, 200 sfpm |
Phase | 1 |
Vise Swivels (Deg.) | 45 |
Drive | Belt Drive |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Heat Gun w/Accessories" blow molded c (SS-611A)
- C.H. HANSON Locking C-Clamp, 11" (71100)
- TEXTEX Extra Coarse Tape (20TEXCOARSE)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 15-1/4 in (1042)
- JET Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230/460V AC V, 2 hp HP (MBS-1018-3)
- JET Band Saw, 7-7/8" x 6" Rectangle, 7" Round, 7 in Square, 230V AC V, 1 hp HP (414464)
- JET Band Saw, 14" x 13" Rectangle, 14" Round, 14 in Square, 115/230V AC V, 1.75 hp HP (JWBS-15)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- WILTON Saw Deluxe 5HP 1Ph 230V, 30IN Fence (708676PK)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414560)
- DAYTON Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP (467K82)
- Jet Tools Vertical & Horizontal Band Saws