Shop All Drill Presses
Jet Tools
1.75, 115V V, 15 in Swing, 16 Speed
Mfr # 716250
Zoro # G002565252
product price: $1,519.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,519.99
Free 30-Day Returns
Key Features
- Swing 15 in
- Voltage 115V
- Motor HP 1.75
- Chuck Size 5/8 in
- Number of Speeds 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 716250
- Zoro # G002565252
- UPC # 731325000000
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Depth | 58 in |
Overall Width | 17 in |
Column Dia. | 2-3/4 in |
Overall Height | 63-1/4 in |
Table Size (In.) | 12-1/2 x 17 |
Details
Swing | 15 in |
Voltage | 115V |
Motor HP | 1.75 |
Number of Speeds | 16 |
Spindle Travel | 3-1/8 in |
Tool Weight | 172 lb. |
Spindle to Table | 30-1/2 in |
Max. Spindle To Base | 46-1/2 in |
Style | Floorstanding Model |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- KO-KEN Adaptor 5/8 Square 55.5mm Hole type 3/4 Sq. Drive (16655A)
- TEKTON 180-Degree Hook 1/8 Inch x 3 Inch (PNH21107)
- ROBERTS Extra Heat Bond Seaming Tape, 22 yd, Light (50-240)
- JPW INDUSTRIES 6 Low Profile Drill Press Vise (11746)
- HARDIN Rotary / Power Tool Drill Press Work Station / Drill Stand (HD-985DS)
- OLIVER MACHINERY 14 in. Swing Benchtop Model Drill Press 1/2HP 1Ph (10060.001)
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- BAILEIGH INDUSTRIAL Floor Drill Press, Belt Drive, 2 hp, 220 V, 16 in Swing, Variable Speed (DP-1000VS)
- DAYTON Floor Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW30)
- HARDIN Heavy Duty 20 Inch Drill Stand with Cast Iron Base (HD-980DS)
- Jet Tools Drill Presses