Shop All Electric Hand and Die Grinders
Jet Tools
1/4" STRAIGHT COMPOSITE DIE GRINDER
Mfr # 505414
Zoro # G102540166
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Capacity 1/4 in
- Tool Length 9-1/4 in
- Tool Weight 1.3 lb.
- Width 5-3/8 in
- Horse Power (HP) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 505414
- Zoro # G102540166
- UPC # 731326000000
- Country of Origin Taiwan, Province of China
- Category Electric Hand and Die Grinders
Dimensions
Tool Length | 9-1/4 in |
Width | 5-3/8 in |
Height (in) | 1.3 in |
Details
No Load RPM | 2200 |
Collet Capacity | 1/4 in |
Tool Weight | 1.3 lb. |
Horse Power (HP) | 0.5 |
Air Hose ID | 3/8 in |
Air Pressure (psi) | 90 |
Air Consumption (CFM) | 3.5 |
Min. Air Hose (ID) | 3/8 in |
Vibration Level (m/s2) | 0.5 |
Air Inlet | 1/4" NPT |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Deep Socket (1-2384)
- GREAT NECK 16Oz Fb Straight Claw Hammer (HG16S)
- WESTWARD Silver/Deming Drill, 49/64, HSS, 118 Deg (4UM75)
- SUPERCUT 130-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (524284)
- CHICAGO PNEUMATIC $DIE GRINDER ADJ SPD 1/4" & 6" COLLETS (CP872)
- UNIVERSAL TOOL Die Grinder, UT8724 (UT8724)
- MILWAUKEE TOOL M18 FUEL Variable Speed Braking Die Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2984-20)
- UNIVERSAL TOOL 1/4" Mini Die Grinder (UT8710-25)
- UNIVERSAL TOOL 2 Hp 6" Type 1 Wheel Horizontal Grinder (UT200H-60-6)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MEDIUM (AOT210)
- ASTRO PNEUMATIC $DIE GRINDER 1/8 PENCIL TYPE (AO218)
- Jet Tools Electric Hand and Die Grinders