Shop All Belt & Disc Sanders
Jet Tools
1/3 HP, 8 Disc Dia, 115V V
Mfr # 577003
Zoro # G502540810
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 HP
- Disc Dia. (In.) 8
- Belt Size (In.) 1 x 42
- Voltage 115V
- Overall Width (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet Tools
- MFR # 577003
- Zoro # G502540810
- UPC # 662755000000
- Country of Origin China
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 8 |
Belt Size (In.) | 1 x 42 |
Overall Width (In.) | 14 in |
Overall Height (In.) | 23.7 in |
Tool Length | 22.7 in |
Belt Table Size (In.) | 6-1/8 x 7-1/8 |
Details
HP | 1/3 HP |
Voltage | 115V |
Phase | 1 |
Tool Weight | 63 lb. |
Belt Table Tilt Angle (Deg.) | 45 Degrees Outward |
Table Slots | 5/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 3 Flutes (313588)
- KNAACK Tool Tray, 21-5/8 in. Lx 8 in.W, Steel, Tan (21)
- 3M Corded Sander, 1.5 A (7100254306)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49404)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115/230 V (708599K)
- WILTON Wb-37, 37In. Wide Belt, 20Hp, Vs, Dro (1790837)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 1.5 hp (808TF8)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- JET Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V (708447)
- DYNABRADE 7" (178 mm) Dia. Right Angle Disc Sander (50349)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- Jet Tools Sanders & Accessories