Shop All Belt & Disc Sanders
Jet Tools
1-1/2 HP, 12 Disc Dia, 230V V
Mfr # 414553
Zoro # G802749579
product price: $3,026.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,026.99
Free 30-Day Returns
Key Features
- HP 1-1/2 HP
- Disc Dia. (In.) 12
- Voltage 230V
- Overall Height (In.) 49 in
- Overall Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 414553
- Zoro # G802749579
- UPC # 662756000000
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 12 |
Overall Height (In.) | 49 in |
Overall Width (In.) | 3 in |
Tool Length | 23 in |
Belt Table Size (In.) | 7-3/8 x 14-3/4 |
Details
HP | 1-1/2 HP |
Voltage | 230V |
Belt Table Tilt Angle (Deg.) | 45 Degrees Outward, 20 Degrees Inward |
Phase | 3 |
Tool Weight | 250 lb. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Professional Linesman Pliers 9 (979)
- STARRETT Kwik Change Arbor Kit, w/Hole Saws - Hex (A6-10)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3126)
- PROTO 3/8 in Drive Flex Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (J77274P)
- WILTON Wb-37, 37In. Wide Belt, 20Hp, Vs, Dro (1790837)
- JET Industrial Belt Finishing Machine, 1 1/2 hp, Corded, 230 V (414601)
- SKILL SKIL 7510-01 3 x 18 In. Auto Track Belt Sander (6572739)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115/230 V (708599K)
- JET Sander (IBGB-248)
- POWERMATIC Disc Sander, 1 1/2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 115 V (1791291K)
- JET Belt/Disc Sander, 1-1/2HP, 115/230V (JSG-6DC)
- Jet Tools Sanders & Accessories