Shop All Belt & Disc Sanders
Jet Tools
1-1/2 HP, 12 Disc Dia, 1960 RPM Disc Speed, 115V V
Mfr # 414551
Zoro # G202749582
product price: $2,733.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,733.99
Free 30-Day Returns
Key Features
- HP 1-1/2 HP
- Disc Dia. (In.) 12
- Disc Speed (RPM) 1960
- Belt Size (In.) 6 x 48
- Belt SFPM 2850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Tools
- MFR # 414551
- Zoro # G202749582
- UPC # 662755000000
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 12 |
Belt Size (In.) | 6 x 48 |
Overall Height (In.) | 5 in |
Tool Length | 23-1/2 in |
Overall Width (In.) | 30-1/2 in |
Disc Table Size (In.) | 12 x 16-3/8 |
Belt Table Size (In.) | 7-3/8 x 14-3/4 |
Details
HP | 1-1/2 HP |
Disc Speed (RPM) | 1960 |
Belt SFPM | 2850 |
Voltage | 115V |
Tool Weight | 250 lb. |
Belt Table Tilt Angle (Deg.) | 45 Degrees Outward, 20 Degrees Inward |
Disc Table Tilt-Out Angle (Deg.) | 45 Degrees |
Phase | 1 |
Belt Grit | 80 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8" Groove Joint Pliers (640388)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 6 Points (J5342)
- HOLEX Magnetic retriever flexible, Magnet tensile force: 500g (081670 500)
- KIPP Adjustable Handle, Size: 2 1/4-20X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A22X30)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414552)
- JET Belt/Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115 V (414551)
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- DAYTON 3/4 HP Belt Grinder, 120/240V, 7/3.5A (2RYN7)
- JET Belt/Disc Finishing Machine, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 230 V (414553)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Combination Belt and Disk Grinder, 1 HP, Single Phase, 110V, DBG-9248 (1227900)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115/230 V (414602)
- Jet Tools Belt & Disc Sanders