Shop All Sprayer Accessories
Jet Stream
Spray Gun, Aluminum/Plastic, Size 23"
Mfr # SG-1005
Zoro # G2617820
original price:
$30.75
5% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Plastic
- Size 23 in
- For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers
- Flow Rate 8 gpm
- Accessory Type Spray Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Stream
- MFR # SG-1005
- Zoro # G2617820
- UPC # 755217150023
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 23 in |
Details
Item | Spray Gun |
Material | Aluminum/Plastic |
For Use With | ATV Sprayers, Spot Sprayers, Trailer Sprayers |
Flow Rate | 8 gpm |
Accessory Type | Spray Gun |
Description
Spray Gun, Material Aluminum/Plastic, 23 in, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Flow Rate 8 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Briggs and Stratton 796227 Carburetor (FSC30-0123)
- ZORO SELECT 11 ft 8 in x 23 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV9)
- DAYTON Pool/Spa Filter, Cartridge, 38 3/4 Hi (4VMN7)
- BANIXX Pet Wound Care 2 oz. (2164-DS)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 13" (SG-1700-13)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 22" (SG-1700-22)
- TEEJET TurfJet Wide-angle Flat Fan Spray Nozzles (1/4TTJ10-VS)
- TOMAHAWK POWER 24" Concrete Spray Wand and .5 GPM Nozzle for TCS6.5 Concrete Sprayer (W24N.5)
- SOLO Solo Clamp 0066394 (00-66-394)
- FIMCO Adjustable Brass Sprayer Nozzle (7771771)
- FIMCO Cap with Washer, PK2 (7771956)
- Jet Stream Sprayer Accessories