Shop All Sprayer Accessories
Jet Stream
Spray Gun, Aluminum/Plastic, Size 13"
Mfr # SG-1700-13
Zoro # G2617872
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Plastic
- Size 13 in
- For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers
- Flow Rate 8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet Stream
- MFR # SG-1700-13
- Zoro # G2617872
- UPC # 755217172131
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 13 in |
Details
Item | Spray Gun |
Material | Aluminum/Plastic |
For Use With | ATV Sprayers, Spot Sprayers, Trailer Sprayers |
Flow Rate | 8 gpm |
Description
Spray Gun, Material Aluminum/Plastic, 13 in, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Flow Rate 8 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chain, Super 70 Chisel, 3/8" (72LPX072G)
- MTD Left Hand Bagger S (731-12350B)
- IGLOO 49672 Sportsman Ice Chest Cooler, 30 Qt Cooler, Hdpe/Resin, Green (44197)
- RV DESIGNER RV Designer E227 Door Bumper - Entry 2-1/4", Black (E227)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 23" (SG-1005)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 22" (SG-1700-22)
- FIMCO Worm Driven Hose Clamp, SS, 1-1/4"-1/2" (5224052IM)
- SOLO Pump Repair Kit for 430-1G/430-2G/430-3G (0610403-K)
- FIMCO Double Hose Shank Nozzle (7771954)
- WESTWARD Outer Axle Bushing (TT31130G)
- CHAPIN Replacement Shut Off, Brass, 7", 0.5 gpm (6-1898)
- Jet Stream Sprayer Accessories