Shop All Milling and Drilling Machines
Jet
Stp Pulley Mill Mchn, 1-1/2HP, 3 PH, 230 V
Mfr # 690174
Zoro # G9878967
product price: $10,479.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,479.00
Free 30-Day Returns
Key Features
- Table Size (In.) 7-7/8" x 35-3/4"
- Voltage 230V
- Motor HP 1-1/2
- Phase 3
- Longitudinal Travel 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690174
- Zoro # G9878967
- UPC # 662755516160
- Country of Origin China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 7-7/8" x 35-3/4" |
T-Slot Size (In.) | 3-5/8" |
Overall Depth | 55 in |
Quill Dia. | 3 3/8 in |
Overall Height | 78 in |
Table Length | 7 7/8 in |
Table Width | 35 3/4 in |
Overall Length | 52 in |
Spindle Travel Length | 5 in |
Spindle Taper Size | R-8 |
Ram Travel Length | 10-1/2 in |
Description
Knee/Column Milling Machine, Table Length 7 7/8 in, Table Width 35 3/4 in, 1 1/2 hp, Table Load Capacity 500 lb, Phase 3, Voltage 230V, Longitudinal Travel 18 in, Cross Travel 9-1/2 in, Min. Spindle Speed 120 RPM, Max. Spindle Speed 1,550 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34328)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- ZORO SELECT Construction Reamer, 5/8 In., 6-9/16 In. L (13H840)
- INTERTOOL 38 pcs Ratchet Screwdriver Set, Bits & Sockets, Mini, Compact Storage Case (VT08-3638)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill Drill Machine, 2 HP (350018)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- Jet Power Drills