Shop All Milling and Drilling Machines
Jet
Step Pulley Mill Machine, 3Ph, 2HP, 230V
Mfr # 691188
Zoro # G1940449
product price: $16,395.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,395.99
Free 30-Day Returns
Key Features
- Type Step Pulley R8
- Table Size (In.) 9 x 42
- Voltage 230
- Motor HP 2
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 691188
- Zoro # G1940449
- UPC # 662755513442
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 42 |
T-Slot Size (In.) | 0 3/8 |
Overall Width | 57 |
Overall Depth | 64 |
Overall Height | 82 |
Quill Dia. (In.) | 3-3/8 |
Description
Step Pulley Milling Machine, Phase 3, Voltage 230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Blue, Cable Range: 400 Kcmil (U32RT)
- ANCOR Ancor Angled 26 to 10 AWG Double Crimp Ratcheting Crimper (703035)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade, 2 (E-07200)
- SEYMOUR MIDWEST Grass Hook, Long Handle, Steel Ferrule (41711GRA)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Spindle Shaft (10905829)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill Drill Machine, 2 HP (350018)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- Jet Power Drills