Shop All Milling and Drilling Machines
Jet
Step Pulley Mill Machine, 3Ph, 2HP, 230V
Mfr # 690168
Zoro # G1940248
product price: $15,898.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,898.99
Free 30-Day Returns
Key Features
- Type Step Pulley R8
- Table Size (In.) 9 x 42
- Voltage 230
- Motor HP 2
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690168
- Zoro # G1940248
- UPC # 662755516139
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 42 |
Overall Width | 57 |
T-Slot Size (In.) | 0 3/8 |
Overall Height | 82 |
Quill Dia. (In.) | 3-3/8 |
Overall Depth | 64 |
Description
Step Pulley Milling Machine, Phase 3, Voltage 230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4 (32585)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- IRWIN 24" L Cast Iron Pipe Wrench, Cast Iron, 24" (274104)
- BOSCH SDS Max (R)Bull Point x 12"L (HS1913)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill Drill Machine, 2 HP (350018)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Draw Bar 3-01 For Milling Machine (JMD18-001)
- WHEELER-REX Drilling Machine, 3/4" and 1" CTS (8200)
- Jet Milling and Drilling Machines