Shop All Milling and Drilling Machines
Jet
Step Pulley Mill Machine, 3Ph, 2HP, 230V
Mfr # 690082
Zoro # G5061113
product price: $10,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$10,999.00
Free 30-Day Returns
Key Features
- Type Step Pulley R8
- Table Size (In.) 9 x 42
- Voltage 230V
- Motor HP 2
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690082
- Zoro # G5061113
- UPC # 662755105883
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 42 |
T-Slot Size (In.) | 3, 5/8 |
Quill Dia. (In.) | 3-3/8 |
Overall Width | 59 |
Overall Depth | 69 in |
Overall Height | 72 in |
Quill Dia. | 3 3/8 in |
Spindle Taper Size | R-8 |
Table Length | 9 in |
Overall Length | 64 in |
Spindle Travel Length | 5 in |
Ram Travel Length | 13-3/8 in |
Table Width | 42 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 42 in, 2 hp, Table Load Capacity 550 lb, Phase 3, Voltage 230V, Longitudinal Travel 23-7/8 in, Cross Travel 12-1/2 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 5,440 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XLT02Z)
- WESTWARD Angle Clamp, 90 Deg, Steel, 4-1/8 In Cap (10D584)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill Drill Machine, 2 HP (350018)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- Jet Power Drills