Shop All Milling and Drilling Machines
Jet
Step Pulley Mill Machine, 2HP, 115/230V
Mfr # 691195
Zoro # G1940458
product price: $16,738.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,738.99
Free 30-Day Returns
Key Features
- Type Step Pulley R8
- Table Size (In.) 9 x 42
- Voltage 115/230
- Motor HP 2
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 691195
- Zoro # G1940458
- UPC # 662755513541
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 42 |
Quill Dia. (In.) | 3-3/8 |
T-Slot Size (In.) | 0 3/8 |
Overall Width | 57 |
Overall Height | 82 |
Overall Depth | 64 |
Description
Step Pulley Milling Machine, Phase 1, Voltage 115/230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48390)
- WESTWARD Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUZ8)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, TiN (356510)
- VEGA Hex 2Mm Insert Bit x 1 (125H020A)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Draw Bar 3-01 For Milling Machine (JMD18-001)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- Jet Milling and Drilling Machines