Shop All Milling and Drilling Machines
Jet
Step Pulley Mill Machine, 2HP, 115/230V
Mfr # 691194
Zoro # G1940309
product price: $16,415.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,415.99
Free 30-Day Returns
Key Features
- Type Step Pulley R8
- Table Size (In.) 9 x 42
- Voltage 115/230
- Motor HP 2
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 691194
- Zoro # G1940309
- UPC # 662755513534
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 42 |
Overall Height | 82 |
Overall Depth | 64 |
Quill Dia. (In.) | 3-3/8 |
T-Slot Size (In.) | 0 3/8 |
Overall Width | 57 |
Description
Step Pulley Milling Machine, Phase 1, Voltage 115/230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1751008)
- LYNDEX-NIKKEN Slim Collet Chuck, 16.0 to 15.5mm, SK16 (SK16-16)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- JET Mill Drill Machine, 2 HP (350018)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, 1 HP (350017)
- DAYTON Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp (2LKP8)
- Jet Power Drills