Shop All Milling and Drilling Machines
Jet
Step Pulley Mill Machine, 2HP, 115/230V
Mfr # 690210
Zoro # G1940290
product price: $17,103.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,103.99
Free 30-Day Returns
Key Features
- Type Step Pulley R8
- Table Size (In.) 9 x 42
- Voltage 115/230
- Motor HP 2
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690210
- Zoro # G1940290
- UPC # 662755511332
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 9 x 42 |
Overall Depth | 64 |
Quill Dia. (In.) | 3-3/8 |
Overall Width | 57 |
T-Slot Size (In.) | 0 3/8 |
Overall Height | 82 |
Description
Step Pulley Milling Machine, Phase 1, Voltage 115/230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 4 mm Sliding T-Handle Hex Wrench (CP13080M4)
- TEKTON Roll Up Tool Bag, Combination Wrench Pouch, 8-16mm 9-Tool, Red, Woven Polyester Fabric, 9 Pockets (ORG27409)
- BON TOOL Bon 82-577 48" Blue Mule Placer Head Only (82-577)
- DASCO PRO Cold Chisel, 3/4" Tip x 12" L (410)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill Drill Machine, 2 HP (350018)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, 1 HP (350017)
- Jet Power Drills