Shop All Milling and Drilling Accessories
Jet
Step Pulley Mill Machine, 2HP, 115/230V
Mfr # 690006
Zoro # G9816992
product price: $12,249.00
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$12,249.00
Free 30-Day Returns
Key Features
- Type Step Pulley R8
- Table Length 9 in
- Table Width 42 in
- Hz 60
- Cross Travel (In.) 12-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690006
- Zoro # G9816992
- UPC # 662755515880
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 42 in |
Quill Dia. (In.) | 3-3/8 |
Overall Width | 64 |
Overall Height | 82 in |
Overall Depth | 57 in |
T-Slot Size (In.) | 3, 5/8 |
Table Size (In.) | 9 x 42 |
Spindle Travel Length | 5 in |
Spindle Taper Size | R-8 |
Overall Length | 64 in |
Quill Dia. | 3 3/8 in |
Ram Travel Length | 13-3/8 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 42 in, 2 hp, Table Load Capacity 550 lb, Phase 1, Voltage 115/230V, Longitudinal Travel 23-7/8 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 2,720 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Thin Wall Flip Impact Socket, 3/4"X13/16" (2706)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- JET Bench Mortiser, 1/2 HP, 120V, 1/2" Cap. (708580)
- JET 24-Piece R8 Milling Tool Kit (660220)
- JET Vertical Mill, 7.875 x 35.75 In (690036)
- HHIP 3" Heavy Duty Cross Slide Vise With Metric Dial (3900-2703)
- ERICKSON Shim, Screw M5X0.5/M3.5X0.6 SRS-3 (SRS3)
- QPM Pressure Max High Pressure Coolant Nozzle 1500Psi 1/8In Npt (PM04042)
- UNIBOR PILOT PIN FOR 3in DEPTH (PILOT3)
- Jet Milling and Drilling Accessories