Shop All Milling and Drilling Machines
Jet
Step Pulley Mill Machine, 1Ph, 115/230V
Mfr # 691174
Zoro # G1940388
product price: $13,269.00
/ea
Free Shipping & Returns
$13,269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Step Pulley R8
- Table Size (In.) 7-7/8 x 35-3/4
- Voltage 115/230VAC
- Motor HP 1-1/2
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 691174
- Zoro # G1940388
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Size (In.) | 7-7/8 x 35-3/4 |
Quill Dia. (In.) | 3-3/8 |
Overall Height | 78 in |
Overall Width | 56 |
Overall Depth | 52 in |
T-Slot Size (In.) | 0 3/8 |
Quill Dia. | 3 3/8 in |
Overall Length | 55" |
Table Width | 35 3/4 in |
Spindle Travel Length | 5" |
Ram Travel Length | 10-1/2" |
Table Length | 7 7/8 in |
Description
Knee and Column Milling Machine, Spindle Speed Control Step Pulley, Table Length 7 7/8 in, Table Width 35 3/4 in, 1 1/2 hp, Table Load Capacity 500 lb, Phase 1, Voltage 115/230VAC, Longitudinal Travel 22-1/4 In., Cross Travel 9-1/2 In., Min. Spindle Speed 240 RPM, Max. Spindle Speed 1,550 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS 5 lb Pick Mattock 36 in Fiberglass Handle (TP-5FD-C)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YP93)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43016)
- MAKITA Ratchet and Bit Set 47 Pieces (B-50289)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Draw Bar 3-01 For Milling Machine (JMD18-001)
- Jet Power Drills