Shop All Metal Forming Machines
This Product is Discontinued
Jet
Slip Roll, Electrical Power, 50 In. (Discontinued)
Mfr # 756027
Zoro # G9947296
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Application Sheet Metal Forming
- Max. Capacity 16 ga
- Characteristics Electrical Power
- Max. Forming Width (In.) 50 in
- Dia. of Rolls (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 756027
- Zoro # G9947296
- UPC # 731325178029
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Max. Forming Width (In.) | 50 in |
Dia. of Rolls (In.) | 3 in |
Min. Radius (In.) | 2 in |
Maximum Bending Length | 50 in |
Minimum Bend Radius | 2 in |
Top Roller Diameter | 3 in |
Bottom Roller Diameter | 3 in |
Details
Item | Slip Roll |
Application | Sheet Metal Forming |
Max. Capacity | 16 ga |
Characteristics | Electrical Power |
Phase | Single-Phase |
Voltage | 115/230V AC |
Power Source | Corded |
Sheet Metal Capacity Stainless Steel | 22 ga |
Actuation | Foot Pedal |
Number of Rollers | 3 |
Nominal Voltage | 115V AC, 230V AC |
Sheet Capacity Aluminum | 14 ga |
Cone Rolling | Yes |
Material | High Carbon Steel |
Nominal Voltage + Phase | 115V AC ; Single-Phase, 230V AC ; Single-Phase |
Description
Slip Roll, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Stainless Steel 22 ga, Minimum Bend Radius 2 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 3 in, Top Roller Diameter 3 in, Voltage 115/230V AC, Phase Single-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.