Shop All Metal Forming Machines
This Product is Discontinued
Jet
Slip Roll Bench, 50 x 16 In (Discontinued)
Mfr # 756050
Zoro # G9947271
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Application Sheet Metal Forming
- Max. Capacity 16 ga
- Min. Radius (In.) 2 in
- Characteristics Stand 18F187 Sold Separately
- Dia. of Rolls (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 756050
- Zoro # G9947271
- UPC # 731325516272
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Min. Radius (In.) | 2 in |
Dia. of Rolls (In.) | 3 in |
Max. Forming Width (In.) | 50 in |
Maximum Bending Length | 50 in |
Minimum Bend Radius | 2 in |
Top Roller Diameter | 3 in |
Bottom Roller Diameter | 3 in |
Overall Length | 67 in |
Overall Height | 20 in |
Overall Width | 16 in |
Details
Item | Slip Roll |
Application | Sheet Metal Forming |
Max. Capacity | 16 ga |
Characteristics | Stand 18F187 Sold Separately |
Features | Bench Model Slip Roll |
Actuation | Hand Crank |
Cone Rolling | No |
Power Source | Manual |
Material | High Carbon Steel |
Sheet Metal Capacity Mild Steel | 16 ga |
Number of Rollers | 3 |
Sheet Capacity Aluminum | 14 ga |
Sheet Metal Capacity Stainless Steel | 20 ga |
Description
Slip Roll, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Minimum Bend Radius 2 in, Cone Rolling No, Number of Rollers 3, Bottom Roller Diameter 3 in, Top Roller Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.